Shop All Temporary Structure Accessories
Impact Canopy
Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Grey
Mfr # 040000013
Zoro # G010068332
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8ft.
- Color Grey
- Length 10 ft.
- Includes 8 x 8/10 x 10 Slant Leg Frame, White Top, Carry Bag, Rope And Spike Kit
- Material Steel/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 040000013
- Zoro # G010068332
- UPC # 850040816082
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 8ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Color | Grey |
Includes | 8 x 8/10 x 10 Slant Leg Frame, White Top, Carry Bag, Rope And Spike Kit |
Material | Steel/Polyester |
Weight | 25 lbs |
Description
The sleek design ofthe Impact CanopySlant Leg Canopy Tent is a great alternative to a straight leg pop up canopy when you want to present and upgraded look to your outdoor function. Great for outdoor activities or sporting events. Slant Leg canopies are best suited for everyday use during calm weather. The powder-coated steel frame is sturdy and durable yet lightweight making it easy to pack and transport. Includes 8x8/10x10 Slant Leg Frame, Grey Top, Carry Bag, Rope and Spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H86)
- TOMAHAWK POWER Carburetor for TMD14 Backpack Fogger (1E48FP-E.4) (TMD14-CARB)
- BUGX Insect Repelent, No DEET, Lotion Wipe, PK50 (18-850)
- MTD Snow Cab (19C30022OEM)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Khaki (040000090)
- IMPACT CANOPY Breeze Wall Kit - Zippered Mesh Sidewalls for 10 FT x 10 FT Pop-Up Tent Canopy, White (033150001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Lime Green (040000017)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, Red (040010004)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- Impact Canopy Temporary Structure Accessories