Shop All Temporary Structure Accessories
Impact Canopy
Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue
Mfr # 040000003
Zoro # G010068301
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 10 ft.
- Length 10 ft.
- Height 8ft.
- Material Steel/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040000003
- Zoro # G010068301
- UPC # 850040816068
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Length | 10 ft. |
Height | 8ft. |
Details
Item | Pop Up Canopy |
Color | Blue |
Material | Steel/Polyester |
Includes | 8 x 8/10 x 10 Slant Leg Frame, White Top, Carry Bag, Rope And Spike Kit |
Weight | 25 lbs |
Description
The sleek design ofthe Impact CanopySlant Leg Canopy Tent is a great alternative to a straight leg pop up canopy when you want to present and upgraded look to your outdoor function. Great for outdoor activities or sporting events. Slant Leg canopies are best suited for everyday use during calm weather. The powder-coated steel frame is sturdy and durable yet lightweight making it easy to pack and transport. Includes 8x8/10x10 Slant Leg Frame, Blue Top, Carry Bag, Rope and Spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS Ross Root Feeder (EGP12044)
- KOHLER Clamp Muffler (24 237 13-S)
- BIRD-X Bird Repellent Spikes, 25 ft. L, PK25 (SP-25)
- STENS Ignition Coil Magneto Armature For Briggs & Stratton Engines 440-467 (440-467)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY Breeze Wall Kit - Zippered Mesh Sidewalls for 10 FT x 10 FT Pop-Up Tent Canopy, White (033150001)
- RSI White Tropical Weather Shade Clothes With Grommets - 50 Percentageshade Protection- 6 X 50 Ft. (W-SC650-50)
- Impact Canopy Temporary Structure Accessories