Shop All Temporary Structure Accessories
Impact Canopy
Rubber Weights 18 FT x 18 FT, Black, 4PK
Mfr # 284009005
Zoro # G910068234
product price: $149.99
/pk 4, $37.50/ea
Sold in multiples of 4 for $599.96
Free Shipping & Returns
$599.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in.
- Length 17.4 in.
- Includes (4) Rubber Weights
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 284009005
- Zoro # G910068234
- UPC # 850040816778
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 2 in. |
Length | 17.4 in. |
Width | 17.4 in. |
Details
Item | Canopy Weight |
Includes | (4) Rubber Weights |
Color | Black |
Material | Rubber |
Weight | 84 lbs |
Description
Impact Rubber Weights are the perfect solution to your weather or location issues for your Canopy or umbrella. Made from long lasting high density rubber, they will last far beyond the life of any canopy or umbrella. This includes a 4 pack of Rubber Weights. Each rubber weight plate weighs 21 lbs and has a large carry handle for easy installation and removal and a universal leg slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger, Hard Surface Sweeper + 2 Battery Combo Kit (LCC222)
- PREMIERE Ice Melt, Granular, 50 lb. Carton, -20 F (SU050BX-GR)
- MIDWEST AIR TECH/IMPORT 72x150' 2 Poultry Net (308498B)
- GOOD VIBRATIONS Easy Rider Tight Turn Steering Knob (125)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Khaki (040000090)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- SEASONAL TRENDS Canopy M-Series2 12X12Ft (21208100060)
- Impact Canopy Temporary Structure Accessories