Shop All Temporary Structure Accessories
Impact Canopy
Rubber Weight 18 FT x 18 FT, Black
Mfr # 060100202
Zoro # G510068245
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.4 in.
- Includes (1) Black Rubber Weight
- Material rubber
- Color Black
- Width 17.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 060100202
- Zoro # G510068245
- UPC # 850040816402
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 17.4 in. |
Width | 17.4 in. |
Height | 2 in. |
Details
Item | Canopy Weight |
Includes | (1) Black Rubber Weight |
Material | rubber |
Color | Black |
Weight | 21 lbs |
Description
Impact Rubber Weights are the perfect solution to your weather or location issues for your Canopy or umbrella. Made from long lasting high density rubber, they will last far beyond the life of any canopy or umbrella. Each rubber weight plate weight 21 lbs and has a large carry handle for easy installation and removal and a universal leg slot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO 45 Fly Light 45W 2nd Generation (HL45/110V)
- BRIGGS & STRATTON Throttle Cable (740194MA)
- MIDWEST AIR TECH/IMPORT 7' HD U Sty Fence Post (901157A)
- KOHLER Kit Repair Choke (24 757 07-S)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK4 (WB3GYBK4)
- Impact Canopy Temporary Structure Accessories