Shop All Temporary Structure Accessories
Impact Canopy
Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor
Mfr # 480019901
Zoro # G310068315
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54.8 in.
- Width 5 in.
- Material Steel/Polyester
- Includes (1) Rainbow Umbrella
- Color Rainbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 480019901
- Zoro # G310068315
- UPC # 850040816785
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 54.8 in. |
Width | 5 in. |
Height | 5.2 in |
Details
Item | Umbrella |
Material | Steel/Polyester |
Includes | (1) Rainbow Umbrella |
Color | Rainbow |
Weight | 9 lbs |
Description
The Rainbow Umbrella with Sand Anchor Auger is a perfect addition to your summer essentails. It has an Extra Large 8 foot diameter umbrella top with 50 UV protection filters for maximum shade. It also features an 1 1/4 rust-free, lightweight aluminum pole with sand auger anchor tip and a carry Bag with shoulder strap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 13/64 CHAIN SHARP CSX - w/ Round and Flat Files (17303)
- DB ELECTRICAL NEW Steering Wheel 18" for Case International Harvester (1704-1015)
- THETFORD Thetford 13168 Aqua-Magic IV Water Valve Replacement Package (13168)
- STENS Starter Handle With Rope For Lawnmower Engines 33948, 57008 140-301 (140-301)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- RSI White Tropical Weather Shade Clothes With Grommets - 50 Percentageshade Protection- 6 X 50 Ft. (W-SC650-50)
- Impact Canopy Temporary Structure Accessories