Shop All Party Supplies
Impact Canopy
Photo Booth Kit, 5 FT x 5 FT Steel Canopy with 4 Walls, Black
Mfr # 040739901
Zoro # G810068310
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Includes 5' x 5' Steel frame, flat top, (3) solid sidewalls, (1) Sidewall with roll up door, roller bag, rope and stake kit
- Height 6'6" ft.
- Width 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040739901
- Zoro # G810068310
- UPC # 850040816280
- Country of Origin China
- Category Party Supplies
Dimensions
Length | 5 ft. |
Height | 6'6" ft. |
Width | 5 ft. |
Details
Color | Black |
Includes | 5' x 5' Steel frame, flat top, (3) solid sidewalls, (1) Sidewall with roll up door, roller bag, rope and stake kit |
Item | Pop Up Canopy |
Material | Steel/Polyester |
Weight | 49 lbs |
Description
The Pop up 5 FT x 5 FT Canopy Portable Photo Booth is a great party or event prop for a great time! It FT s 4 sidewalls gives you the privacy needed for a photobooth. Includes 5 FT x5 FT Steel frame, flat top, 3 solid sidewalls, 1 Sidewall with roll up door, roller bag, rope and stake kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- TAPE LOGIC Tape Logic® Labels, "Do Not Accept If Damaged", 3" x 5", Fluorescent Green, 500/Roll (DL1086)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- FROGGY'S FOG 2oz. WHISKEY - Scented Cologne Spray (SPR-2OZ-WHIS)
- CREATIVE CONVERTING Large Clear Basket Bag, 24", 12PK (060304)
- FROGGY'S FOG 2 oz. CHAINSAW - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-CHAI)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, Pack of 2 - 2000 Count Rolls (7293032)
- FROGGY'S FOG 2oz. MILDEW - Scented Cologne Spray (SPR-2OZ-MILD)
- KATE ASPEN Kate Aspen 00216NA-KIT 0.01 x 6.5 x 6.5 in. Tea Time Whimsy Party Tableware Set for 16 Guests; Pink - 72 Piece (00216NA-KIT)
- FROGGY'S FOG DIRT - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-DIRT)
- Impact Canopy