Shop All Temporary Structure Accessories
Impact Canopy
O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue
Mfr # 283010003
Zoro # G610068305
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 ft.
- Color Royal Blue
- Includes Slant Leg Frame, Blue Top, One Side Wall, Carry bag, Rope and Spike Kit
- Width 10 ft.
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 283010003
- Zoro # G610068305
- UPC # 850040816556
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 8 ft. |
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Color | Royal Blue |
Includes | Slant Leg Frame, Blue Top, One Side Wall, Carry bag, Rope and Spike Kit |
Material | Steel/Polyester |
Weight | 26 lbs |
Description
The sleek design oftheSlant Leg Canopy Tent is a great alternative to a straight leg pop up canopy when you want to present and upgraded look to your outdoor function. Great for outdoor activities such as a day at the beach, outdoor concert, farmers market, crafts fair, street fairs, tailgating or sporting events. Slant Leg canopies are best suited for everyday use during calm weather. The powder-coated steel frame is sturdy and durable yet lightweight making it easy to pack and transport. Total weight of slant leg canopy is 25 lbs. Includes Slant Leg Frame, Blue Top, One Side Wall, Carry bag, Rope and Spike Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Handle w/ Storage Compartment (FZRADE)
- LOGO BRANDS Miami Dolphins 9x9 Side Panel (617-48-1A)
- TOMCAT Disposable Mouse Station (0370610)
- AP PRODUCTS AP Products 016-02-3157 Bulb #3157 (016-02-3157)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- US WEIGHT Economy Fillable Canopy Weight Bags, Black, 4PK (U0067)
- Impact Canopy Temporary Structure Accessories