Shop All Temporary Structure Accessories
Impact Canopy
Market Canopy Kit 10 FT x 10 FT, with Roller Bag, 400D Top White
Mfr # 040120001
Zoro # G110068324
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11'1" ft.
- Material Steel/Polyester
- Length 10 ft.
- Includes Frame, Top, Sidewall Kit With Four Walls (Sidewall Kit Includes (3) Solid Walls And (1) Wall With Roll Up Door And Screen Mesh Window), Four Weight Bags, Rope & Spike Kit, And Roller Bag
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040120001
- Zoro # G110068324
- UPC # 850040816242
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 11'1" ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Includes | Frame, Top, Sidewall Kit With Four Walls (Sidewall Kit Includes (3) Solid Walls And (1) Wall With Roll Up Door And Screen Mesh Window), Four Weight Bags, Rope & Spike Kit, And Roller Bag |
Color | White |
Weight | 70 lbs |
Description
Our Makrket Canopy Kit is perfect for your neighborhood Markets, Fairs, and Special Events when it is a little windy outside. It FT s detachable 3 solid walls and 1 wall with door and window makes it a multifunction canopy. This kit includes: Frame, Top, Sidewall Kit with Four Walls Sidewall Kit includes 3 solid walls and 1 wall with roll up door and screen mesh window, Four Weight Bags, Rope & Spike Kit, and Roller Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Spark Plug, 1" L, 1" W, 3" H (503235109)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X60)
- OREGON Air Filter ONAN (30-432)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-016)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange (040000009)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- Impact Canopy Temporary Structure Accessories