Shop All Outdoor Folding Chairs & Folding Tables
Impact Canopy
Luna Folding Chair, Purple
Mfr # 460050008
Zoro # G710068229
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 33.05 in.
- Weight 9 lbs
- Material Steel/Plastic/ Polyester
- Width 26.36 in.
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 460050008
- Zoro # G710068229
- UPC # 850040816808
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 33.05 in. |
Width | 26.36 in. |
Length | 32.66 in. |
Details
Weight | 9 lbs |
Material | Steel/Plastic/ Polyester |
Item | Chair |
Color | Purple |
Includes | (1) Purple Folding Chair |
Description
This Folding Luna Chair Folds up for easy packing and transporting and sets up in seconds. Excellent for camping, fishing, sporting events, and all sideline activities. Features include Durable Purple 600 Weight Denier Fabric, High Strength Steel Tube Frame, and High strength plastic footing to prevent tipping. Holds up to 225 lbs...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAAN Sprinkler Specialty 30' (004113)
- STENS Indak Ignition Switch Keys For Gas Club Car Carryal 2004 2006 430-109 (430-109)
- INTERTHERM Intertherm 903992 Wall Thermostats - White Thermostat Heat/Cool (903992)
- BAC INDUSTRIES Rebar Stakes, 3/8 Inch x 18 Inch, 12 Pack (YTF-3818RS-12PK)
- IMPACT CANOPY Hex Bungee Chair, Grey (460070013)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- RIO BRANDS 5-Position Backpack Chair (SC536-70)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- LIFETIME PRODUCTS Lifetime® 72" Round Portable Folding Plastic Table, White (22673)
- COSCO TABLE/CHAIR SET 5PC (14-551-WHD)
- ADAMS Quik-Fold Teal Rectangular Resin Folding Side Table (8510-94-3939)
- Impact Canopy Camping Equipment