Shop All Outdoor Folding Chairs & Folding Tables
Impact Canopy
Luna Folding Chair, Light Blue
Mfr # 460050060
Zoro # G910068241
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.05 in.
- Weight 9 lbs
- Color Light Blue
- Material Steel/Plastic/ Polyester
- Width 26.36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 460050060
- Zoro # G910068241
- UPC # 850040816822
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 33.05 in. |
Width | 26.36 in. |
Length | 32.66 in. |
Details
Weight | 9 lbs |
Color | Light Blue |
Material | Steel/Plastic/ Polyester |
Item | Chair |
Includes | (1) Light Blue Folding Chair |
Description
This Folding Luna Chair Folds up for easy packing and transporting and sets up in seconds. Excellent for camping, fishing, sporting events, and all sideline activities. Features include Durable Light Blue 600 Weight Denier Fabric, High Strength Steel Tube Frame, and High strength plastic footing to prevent tipping. Holds up to 225 lbs...
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clamp Dual Conduit (47 237 02-S)
- GARDENTECH RootBoost Powder Rooting Hormone 2 oz (100538120)
- TOMCAT Rodent Station w/Blocks (22786)
- HY-C VentGuard Animal Control Screens (RVG1616G)
- IMPACT CANOPY Hex Bungee Chair, Grey (460070013)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- FALL SHOW Adams Quik-Fold Cherry Red Rectangular Resin Folding Side Table (8510-26-3734)
- RIO BEACH Rio Brands 4-Position Assorted Beach Folding Chair, 4PK (SC529R23ACEPDQ4)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-454-1)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-BF)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- Impact Canopy Camping Equipment