Shop All Outdoor Folding Chairs & Folding Tables
Impact Canopy
Luna Folding Chair, Grey
Mfr # 460050013
Zoro # G110068232
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26.36 in.
- Height 33.05 in.
- Material Steel/Plastic/ Polyester
- Color Grey
- Weight 9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 460050013
- Zoro # G110068232
- UPC # 850040816815
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 26.36 in. |
Height | 33.05 in. |
Length | 32.66 in. |
Details
Item | Chair |
Material | Steel/Plastic/ Polyester |
Color | Grey |
Weight | 9 lbs |
Includes | (1) Grey Folding Chair |
Description
This Folding Luna Chair Folds up for easy packing and transporting and sets up in seconds. Excellent for camping, fishing, sporting events, and all sideline activities. Features include Durable Grey 600 Weight Denier Fabric, High Strength Steel Tube Frame, and High strength plastic footing to prevent tipping. Holds up to 225 lbs...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Universal Grab Handle w/Comfort Grip - Black (2061-5)
- AFTERMARKET Belt, Deck (A-133-7076)
- JUMP START T5 Fixture w/Lamp, Reflector, (JSFC2T)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- IMPACT CANOPY Hex Bungee Chair, Grey (460070013)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- COLEMAN Cooler Quad Chair - Blue (2000035685)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- CAMP & GO Aluminum expandable roll top table (CT456-1)
- CAMP & GO Classic Web Folding Chair (BY055-0128-1)
- Impact Canopy Camping Equipment