Shop All Outdoor Folding Chairs & Folding Tables
Impact Canopy
Hex Bungee Chair, Grey
Mfr # 460070013
Zoro # G810068273
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Height 32.68 in.
- Weight 8 lbs
- Material Steel/Rubber/Plastic/ Polyester
- Width 25.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 460070013
- Zoro # G810068273
- UPC # 854993008242
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 32.68 in. |
Width | 25.98 in. |
Length | 32.28 in. |
Details
Color | Grey |
Weight | 8 lbs |
Material | Steel/Rubber/Plastic/ Polyester |
Item | Chair |
Includes | (1) Grey Folding Chair |
Description
This comfy chair is the latest trend in portable seating. Its flexible bungee design provides comfortable seating anytime, anywhere. The combination of heavy-duty 600-denier polyester fabric & flexible bungee web support holds up to 225 lb. This item features heavy-duty durable bungee cords, high-strength steel tube frame, and Grey 600-denier fabric for years of use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYKLIP Bag Midi Clip-Green, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25103)
- A & I PRODUCTS Classical V-Belt (7/8" X 95") 12" x12" x1.5" (A-C91)
- 4 THE BIRDS Bird Repellent Gel, Tube, 10 oz (666N)
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20003)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- WOODARD CM FS 35 RND FLD Table (RXTV-1928-FT)
- PLAYBERG Portable Folding Outdoor Camping Chair with Can Holder, Green (QI003433.G)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- COSCO Casual 30 in. W X 96 in. L Rectangular Folding Buffet Table (14-778-WSP2)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- Impact Canopy Camping Equipment