Shop All Outdoor Folding Chairs & Folding Tables
Impact Canopy
Hex Bungee Chair, Black
Mfr # 460070002
Zoro # G410068239
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32.68 in.
- Color Black
- Material Steel/Rubber/Plastic/ Polyester
- Weight 8 lbs
- Width 25.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 460070002
- Zoro # G410068239
- UPC # 850040816884
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 32.68 in. |
Width | 25.98 in. |
Length | 32.28 in. |
Details
Color | Black |
Material | Steel/Rubber/Plastic/ Polyester |
Weight | 8 lbs |
Item | Chair |
Includes | (1) Black Folding Chair |
Description
This comfy chair is the latest trend in portable seating. Its flexible bungee design provides comfortable seating anytime, anywhere. The combination of heavy-duty 600-denier polyester fabric & flexible bungee web support holds up to 225 lb. This item features heavy-duty durable bungee cords, high-strength steel tube frame, and Black 600-denier fabric for years of use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- REPEL Insect Repellent, Liquid Spray, 6 oz. (HG-94101)
- PROTARP 20 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X40)
- HENGS Heng's JRP1000R-C Metal Operator Assembly for Jensen Vents (JRP1000R-C)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- IMPACT CANOPY Hex Bungee Chair, Grey (460070013)
- JECO Bonnie Zero Gravity Chair with Sunshade Pillow & Drink Tray, Gray (GCS17)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-PT)
- LIFETIME PRODUCTS Lifetime® 72" Round Portable Folding Plastic Table, White (22673)
- COSCO Casual 30 in. W X 96 in. L Rectangular Folding Buffet Table (14-778-WSP2)
- ADAMS Quik-Fold White Rectangular Resin Folding Side Table (8510-48-3734)
- Impact Canopy Outdoor Folding Chairs & Folding Tables