Shop All Canopies & Shelters
Impact Canopy
Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, White Cover with Leg Skirts
Mfr # 070018008
Zoro # G510068238
product price: $299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Length 20 ft.
- Width 10 ft. 8 in.
- Height 9 ft. 6 in.
- Color White
- Material Steel/Polyethelene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 070018008
- Zoro # G510068238
- UPC # 850040816426
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft. |
Width | 10 ft. 8 in. |
Height | 9 ft. 6 in. |
Details
Item | Carport |
Color | White |
Material | Steel/Polyethelene |
Weight | 151 lbs |
Includes | (25) Pipes, (12) Fittings , (8) Foot Pads, (8) Nuts and Bolts, Bungee Cords, and (1) Carport Top White with Leg Skirts |
Description
Our 10 FT 8In x 20 FT Heavy Duty Carport Canopy is manufactured using top quality strong steel and PE fabric. The Heavy Duty Carport is constructed from a full 2In 48mm diameter powder coated steel frame.The frame and each fitting features a thumb button to ensure that the frame is secure and also for ease of assembly. The custom fitted PE cover is made from a heavy 170 gram PE fabric that is water resistant, UV and Fire Retardant. The seams are heat welded to ensure that the cover is free from leaks and will protect your belongings. Includes 25 Pipes, 12 Fittings , 8 Foot Pads, 8 Nuts and Bolts, Bungee Cords, and 1 Carport Top White with Leg Skirts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO GPD-30 Ranch Pro Gas Powered Post Driver (300001)
- OREGON Oregon Dethatcher Blade, 20" (690-521-0)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141047)
- AMES Ames 163119900 16 in. Drain Spade D-Handle (132053)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- IMPACT CANOPY Carnival Kit 8 FT x 8 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040011)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan (070018130)
- E-Z UP Vista Shelter, 10' W x 10' L, Gray Steel Frame, Splash Top (VS3SG10SP)
- Impact Canopy Canopies & Shelters