Shop All Outdoor Holiday Décor
Impact Canopy
Halloween Inflatable Trick or Treat Friends
Mfr # 513000810
Zoro # G510068313
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Includes (1) Halloween Inflatable
- Width 2 ft.
- Material weatherproof nylon fabric
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000810
- Zoro # G510068313
- UPC # 850053244025
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Width | 2 ft. |
Height | 4 ft. |
Length | 8 ft. |
Details
Item | Outdoor Inflatable |
Weight | 5 lbs |
Includes | (1) Halloween Inflatable |
Material | weatherproof nylon fabric |
Color | Multi Color |
Description
The Trick Or Treat Friends Halloween Inflatable will impress your trick or treaters and add some Halloween flair to your yard or home. This 8 ft long item features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE POOL SAND 50LB (1153-50)
- STENS Aftermarket Carburetor For Briggs & Stratton 110432, 110437 798653 795069 (520-001)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- TACO MARINE Flexible Vinyl Trim - " Opening x "W x 25'L - White (V30-1312W25-1)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- LEMAX Olde Stone Mill (05637)
- Impact Canopy Outdoor Holiday Décor