Shop All Outdoor Holiday Décor
Impact Canopy
Halloween Inflatable 8ft Frankenstein with Pumpkin
Mfr # 513000812
Zoro # G910068302
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 ft.
- Material weatherproof nylon fabric
- Color Multi Color
- Width 32 in.
- Includes (1) Halloween Inflatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000812
- Zoro # G910068302
- UPC # 850053244032
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 8 ft. |
Width | 32 in. |
Length | 3 ft. |
Details
Material | weatherproof nylon fabric |
Color | Multi Color |
Includes | (1) Halloween Inflatable |
Item | Outdoor Inflatable |
Weight | 5 lbs |
Description
The Halloween Frankenstien with Pumpkin Inflatable will impress your trick or treaters and add some Halloween flair to your yard or home. This 8 ft Tall item features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL WORKS CANADA Vinyl Works Canada C24P2W 24 in. Premium 2-Section C Base Kit - White (C24P2W)
- LITTER KWITTER Cat Toilet Training System (LK1)
- EMSCO GROUP 10ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3010-1)
- TRUPER 48 in L Round Point Shovel, Steel (PRL-ST)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- GEMMY Flat-tastics LED White 30 in. Starry Night A Frame Buck Yard Decor (880336)
- Impact Canopy Outdoor Holiday Décor