Shop All Outdoor Holiday Décor
Impact Canopy
Halloween Inflatable 4ft Skeleton
Mfr # 513000800
Zoro # G610068268
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material weatherproof nylon fabric
- Width 16 in.
- Height 48 in.
- Color Multi Color
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000800
- Zoro # G610068268
- UPC # 850040816990
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Width | 16 in. |
Height | 48 in. |
Length | 22 in. |
Details
Material | weatherproof nylon fabric |
Color | Multi Color |
Weight | 5 lbs |
Item | Outdoor Inflatable |
Includes | (1) Skeleton Halloween Inflatable |
Description
The Halloween 4 FT Skeleton Inflatable will impress your trick or treaters and add some Halloween flair to your yard or home. This 4 ft skeleton man item features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Feed Scoop Plstc Blu 5Pt (90BLUE)
- LOGO BRANDS Alabama Inflatable Santa (102-100-S)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-9X12)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- GEMMY Crashing Witch (60073)
- Impact Canopy Outdoor Holiday Décor