Shop All Outdoor Holiday Décor
Impact Canopy
Halloween Inflatable 4ft Punkin Stack
Mfr # 513000801
Zoro # G810068327
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Height 48 in.
- Material weatherproof nylon fabric
- Width 16 in.
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000801
- Zoro # G810068327
- UPC # 850053244001
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 48 in. |
Width | 16 in. |
Length | 22 in. |
Details
Weight | 5 lbs |
Item | Outdoor Inflatable |
Material | weatherproof nylon fabric |
Color | Orange |
Includes | (1) Pumpkin Halloween Inflatable |
Description
The Halloween Pumpkin Stack Inflatable will impress your trick or treaters and add some Halloween flair to your yard or home. This 4 ft item features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Towel Valet - Espresso (8855-ES)
- JED POOL TOOLS Thru the Wall Skimmer, Wide Mouth (45-430)
- MTD Pipe-Exhaust (751-0619B)
- MTD Cable Control Chok (946-04295A)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- LOGO BRANDS Tennessee Inflatable Mascot (217-100-M)
- Impact Canopy Outdoor Holiday Décor