Shop All Outdoor Holiday Décor
Impact Canopy
Graduation Inflatable Congrats
Mfr # 513000300
Zoro # G210068286
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in.
- Weight 5 lbs
- Length 78 in.
- Includes (1) Graduation Inflatable
- Color Blue/White/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000300
- Zoro # G210068286
- UPC # 850040816914
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Width | 14 in. |
Length | 78 in. |
Height | 40 in. |
Details
Item | Outdoor Inflatable |
Weight | 5 lbs |
Includes | (1) Graduation Inflatable |
Color | Blue/White/Gold |
Material | weatherproof nylon fabric |
Description
The Congrats Graduation Inflatable is a eye catching pice to your yard or event for indoor/ outdoor decoration. Durable, weatherproof nylon fabric for extended outdoor use. Included light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer. Deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 60.2 in L (SPADE-LW-I)
- AFTERMARKET Seat Fits John Deere Fits JD Lawn Tractor 125 105 102 X110 L111 L110 L10 (GY20495)
- RED STAR Round Garden/Patio Table (FM 0810)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- ALPINE 53 in Reindeer Yard Decor (MCC608A)
- Impact Canopy Outdoor Holiday Décor