Shop All Temporary Structure Accessories
Impact Canopy
Food Service Mesh Sidewall Kit with Service Windows, 4 Walls Only, Black
Mfr # 033100013
Zoro # G410068307
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mesh
- Width 10 ft.
- Includes (3) walls with 2 service windows (1) wall with a middle zipper entrance.
- Color Black Mesh
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 033100013
- Zoro # G410068307
- UPC # 850040816129
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Canopy Walls |
Material | Mesh |
Includes | (3) walls with 2 service windows (1) wall with a middle zipper entrance. |
Color | Black Mesh |
Weight | 9 lbs |
Description
Food Service Mesh Wall Kit is a must if you are a vendor serving food at special events or fairs.Each kit includes 3 walls with 2 service windows strategically places for convenient product exchange and 1 wall with a middle zipper entrance. Walls are 10 FT made for straight leg 10x10 canopies and zip together at the corners for complete enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Mpp Bkpk (753-06442)
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- MARTIN SPORTS Safety Cone, 9in Base, Orange, PK12 (SC9)
- WARMLYYOURS Snow and Ice Melt Control Economy (SCE-120)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Khaki (040000090)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- ZORO SELECT Guy Line, PK4 (TT11C5395GLG)
- Impact Canopy Temporary Structure Accessories