Shop All Temporary Structure Accessories
Impact Canopy
Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Blue
Mfr # 040350013
Zoro # G010068325
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 ft.
- Width 10 ft.
- Includes 10' x 10' Texture Powder Coated Steel Frame, Blue 300 Denier Polyester Fire Retardant Fabric Top, Roller Bag, And Rope & Spike Kit
- Length 10 ft.
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 040350013
- Zoro # G010068325
- UPC # 850040816273
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 11 ft. |
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Includes | 10' x 10' Texture Powder Coated Steel Frame, Blue 300 Denier Polyester Fire Retardant Fabric Top, Roller Bag, And Rope & Spike Kit |
Color | Royal Blue |
Material | Steel/Polyester |
Weight | 57 lbs |
Description
The Impact Canopy Evento Kit Instant Pop up Canopy is perfect for weekly use for events such as ballgames or business booths as well as being great for any outdoor activities. This kit includes 10x10 Texture Powder Coated Steel frame, Blue 300 denier polyester fire retardant fabric top, Roller Bag, and rope & spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKFORCE Round Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1234-1)
- D.B. SMITH Backpack Sprayers (190327)
- A & I PRODUCTS Hitch Pin, Bent, 3/4" x 3 1/2 6" x1" x1" (A-HPB103)
- US HARDWARE Spud&Nut Standard Lp Gas (G-110C)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY Market Canopy Kit 10 FT x 10 FT, with Roller Bag, 400D Top White (040120001)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- ZORO SELECT Solid Wall Kit for 10x20 Ft Canopy (11C548)
- Impact Canopy Temporary Structure Accessories