Shop All Outdoor Holiday Décor
Impact Canopy
Easter Inflatable 4ft Chick with Happy Easter
Mfr # 513000607
Zoro # G110068317
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 47.9 in.
- Color Yellow
- Material weatherproof nylon fabric
- Length 25.9 in.
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000607
- Zoro # G110068317
- UPC # 850040816952
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 47.9 in. |
Length | 25.9 in. |
Width | 30 in. |
Details
Color | Yellow |
Material | weatherproof nylon fabric |
Weight | 5 lbs |
Includes | (1) Easter Inflatable |
Item | Outdoor Inflatable |
Description
The 4FT Easter Chick Inflatable Decoration is an lovely touch to your Easter Holiday Decor. This durable indoor/outdoor decoration has weather proof nylon fabric for extended outdoor use. It includes light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer. Deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA ACCESSORY ADPTR5/8""&1/2"" (36001-1)
- VEDCO Conditioner aloe & oatmeal, 16oz (15751)
- OREGON Mower Blade (91-507)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- CELEBRATIONS 5 ft. Yellow Lab Inflatable (MY-22CD526)
- Impact Canopy Outdoor Holiday Décor