Shop All Outdoor Holiday Décor
Impact Canopy
Easter Inflatable 4ft Bunnies with Carrot
Mfr # 513000606
Zoro # G910068326
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Includes (1) Easter Inflatable
- Width 35.9 in.
- Length 30 in.
- Material weatherproof nylon fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000606
- Zoro # G910068326
- UPC # 850040816945
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Width | 35.9 in. |
Length | 30 in. |
Height | 48 in. |
Details
Weight | 5 lbs |
Item | Outdoor Inflatable |
Includes | (1) Easter Inflatable |
Material | weatherproof nylon fabric |
Color | Orange |
Description
The 4FT Easter Bunnies with Carrot Inflatable Decoration is an eye catching piece to your Easter Holiday Decor. This durable indoor/outdoor decoration has weather proof nylon fabric for extended outdoor use. It includes light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer. Deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LAWN MOWER PUSH-REEL 18"" (815-18S)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8002VS)
- PRO-SERIES Cordless Blower with 20V Lithium Ion Rechargeable Battery and Charger (LIBLKIT20)
- DESIGN TOSCANO The Knight of the Round Mushroom Medieval Garden Gnome Warrior Statue (QM23010)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- P GRAHAM DUNN WALL DR PRCH PALLET TREE (ACE-CHRPNL1)
- Impact Canopy Outdoor Holiday Décor