Shop All Temporary Structure Accessories
Impact Canopy
DS Kit 10 FT x 10 FT Steel Canopy, 500D Top White, and Roller Bag
Mfr # 283140001
Zoro # G510068337
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polyester
- Height 11 ft.
- Includes Frame, White Top, DS Roller Bag, and Rope & Spike kit
- Length 10 ft.
- Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 283140001
- Zoro # G510068337
- UPC # 850040816709
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 11 ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Includes | Frame, White Top, DS Roller Bag, and Rope & Spike kit |
Color | White |
Weight | 64 lbs |
Description
The 10 FT x 10 FT DS Pop up Instant Canopy with Roller Bag is perfect for portability and stability while staying within your budget. Includes Frame, White Top, DS Roller Bag, and Rope & Spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- KOHLER Screen Grass (24 162 37-S)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Large, Lightweight (2181-1)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Khaki (040000090)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- KING CANOPY Kennel Cover, 10ft.x10ft. (DK1010PCS)
- Impact Canopy Temporary Structure Accessories