Shop All Temporary Structure Accessories
Impact Canopy
DS Kit 10 FT x 10 FT Steel Canopy, 500D Top Blue, and Roller Bag
Mfr # 283140003
Zoro # G210068293
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Frame, Blue Top, Roller Bag, and Rope & Spike kit
- Length 10 ft.
- Material Steel/Polyester
- Color Royal Blue
- Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 283140003
- Zoro # G210068293
- UPC # 850040816723
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Height | 11 ft. |
Details
Item | Pop Up Canopy |
Includes | Frame, Blue Top, Roller Bag, and Rope & Spike kit |
Material | Steel/Polyester |
Color | Royal Blue |
Weight | 64 lbs |
Description
The 10 FT x 10 FT DS Pop up Instant Canopy with Roller Bag is perfect for portability and stability while staying within your budget. Includes Frame, Blue Top, Roller Bag, and Rope & Spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gallon Plastic Diesel Fuel Can 765-512 5 (765-512)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- MTD Bag-3 Bushel Black (964-04001)
- THRIFCO PLUMBING 25252 Two-Zone Deluxe Timer (8430456)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange (040000009)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- E-Z UP Event Light (EL4000CHWH)
- Impact Canopy Temporary Structure Accessories