Shop All Temporary Structure Accessories
Impact Canopy
DS Kit 10 FT x 10 FT Steel Canopy, 500D Top Black, and Roller Bag
Mfr # 283140002
Zoro # G310068247
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 ft.
- Width 10 ft.
- Color Black
- Includes Frame, Blacl Top, DS Roller Bag, and Rope & Spike kit
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 283140002
- Zoro # G310068247
- UPC # 850040816716
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 11 ft. |
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Color | Black |
Includes | Frame, Blacl Top, DS Roller Bag, and Rope & Spike kit |
Material | Steel/Polyester |
Weight | 64 lbs |
Description
The 10 FT x 10 FT DS Pop up Instant Canopy with Roller Bag is perfect for portability and stability while staying within your budget. Includes Frame, Blacl Top, DS Roller Bag, and Rope & Spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Poppies Flag Garden Size (JMK1173GF)
- MTD Charger (725-05068)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- STENS Metal Blade Brake Clutch Plate, Replaces Honda: 75150-Va3-J01, 75150-Vk6-000, Zinc Plated 285-704 (285-704)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, Tan Cover with Leg Skirts (070018009)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- Impact Canopy Temporary Structure Accessories