Shop All Outdoor Holiday Décor
Impact Canopy
Christmas Inflatable 6ft Dog Bite Santa
Mfr # 513001006
Zoro # G410068284
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Christmas Inflatable
- Height 72.9 in.
- Weight 5 lbs
- Length 65.9 in.
- Width 29 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513001006
- Zoro # G410068284
- UPC # 850053244094
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 72.9 in. |
Length | 65.9 in. |
Width | 29 in. |
Details
Includes | (1) Christmas Inflatable |
Item | Outdoor Inflatable |
Weight | 5 lbs |
Material | weatherproof nylon fabric |
Color | Multi Color |
Description
The Christmas Dog Bite Santa Inflatable will add a little Christmas magic to your yard with this fun inflatable This 4ft tall inflatable features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- TOMAHAWK POWER Foundation Jet Spray Attachment for Pest Control and Disinfectants (FG)
- JOBES Fert Spike Evrgrn 15Pk (01611)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.12.LPG 12 in. Propane Gas Log Lighter - Straight (LLS.12.LPG)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- Impact Canopy Outdoor Holiday Décor