Shop All Outdoor Holiday Décor
Impact Canopy
Christmas Inflatable 5ft Snowman Family
Mfr # 513001010
Zoro # G610068329
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 65 in.
- Weight 5 lbs
- Color Multi Color
- Material weatherproof nylon fabric
- Includes (1) Christmas Inflatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513001010
- Zoro # G610068329
- UPC # 850053244131
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Length | 65 in. |
Width | 32 in. |
Height | 60 in. |
Details
Item | Outdoor Inflatable |
Weight | 5 lbs |
Color | Multi Color |
Material | weatherproof nylon fabric |
Includes | (1) Christmas Inflatable |
Description
The Christmas Snowman Family Inflatable will add a little Christmas magic to your yard with this Joyful Snowmam Family. This 5ft Tall inflatable features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS Union Products 62565 Realmingo 52 in. Original Featherstone Standing Flamingo Statue (176069)
- CFD Miller MDF2 Stable Fork Metal / Dura Fork (1209712)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- MUTUAL INDUSTRIES Standard Rebar Safety Cap, No. 3-No. 9, 24 Inch Height, 15 Inch Width (14640-3)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- ALPINE Multicolored Metal 23.3 in. H Welcome Pumpkin and Scarecrow Outdoor Garden Stake, 3PK (LCE205A)
- Impact Canopy Outdoor Holiday Décor