Shop All Canopies & Shelters
Impact Canopy
Carport 10 FT 8In x 20 FT, 8 legs, Steel Pipes, White
Mfr # 070018003
Zoro # G810068235
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Width 10 ft. 8 in.
- Height 9 ft. 6 in.
- Color White
- Material Steel/Polyethelene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 070018003
- Zoro # G810068235
- UPC # 850040816419
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft. |
Width | 10 ft. 8 in. |
Height | 9 ft. 6 in. |
Details
Item | Carport |
Color | White |
Material | Steel/Polyethelene |
Includes | (25) pipes, (12) fittings, (8) foot pads, Bungee Cords, and a Carport White Top |
Weight | 76 lbs |
Description
The Imact 10 FT 8 x 20 FT Carport is a quick and easy solution for a outdoor shade space for an event or vehicle.. This 8 leg steel frame is constructed from 34mm powder coated steel, and 170 Gram PE fitted cover. No tools are required for assembly. Includes 25 pipes, 12 fittings, 8 foot pads, Bungee Cords, and a Carport White Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Recoil Starter (17 166 07-S)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- CAMCO TOILET BAG/10PACK BOX, E/F (41548)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan (070018130)
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, White (033000001)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g (070111022)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, White Cover with Leg Skirts (070018008)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- E-Z UP Sidewall, Gray, 10 ft W, 10 ft H (SW3MW10SGSL)
- Impact Canopy Canopies & Shelters