Shop All Canopies & Shelters
Impact Canopy
Carnival Kit 8 FT x 8 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White
Mfr # 040040011
Zoro # G010068257
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Width 8 ft.
- Height 11 ft.
- Color Red/White
- Material Steel/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 040040011
- Zoro # G010068257
- UPC # 850040816228
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 8 ft. |
Width | 8 ft. |
Height | 11 ft. |
Size | 8'x8' |
Details
Item | Pop Up Canopy |
Color | Red/White |
Material | Steel/Polyester |
Weight | 63 lbs |
Includes | 8' x 8' Steel Frame, A 500-Denier Fabric Top And Comes With (3) Half Wall Skirts, (1) Back Sidewall, A Dust Cover For Convenient Portability And A Rope And Spike Kit |
Description
This colorful red and white striped canopy kit features thumb-lock sliders, a textured 8 FT x 8 FT steel frame, a durable 500-denier polyester fabric top that FT s 100% fire-retardant for added safety and comes with 3 Half Wall Skirts, 1 Back Sidewall, a dust cover for convenient portability and a rope and spike kit for extra stability. Its the perfect canopy for a fairgrounds concessions stand or a festive day out with the family!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYKLIP Bag Midi Clip-Green, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25103)
- YARDGARD Welded Wire Fence, 12.5 ga., 36"X100 ft. (308321A)
- THE MAGNET SOURCE Magnetic Swing Hook 40Lb (07589)
- TECUMSEH (Electric) Coil (30560A)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Grey (070018131)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, White Cover with Leg Skirts (070018008)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g (070111022)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- Impact Canopy Canopies & Shelters