Shop All Canopies & Shelters
Impact Canopy
Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White
Mfr # 040040001
Zoro # G510068344
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 10 ft.
- Height 10'7" ft.
- Color Red/White
- Material Steel/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040040001
- Zoro # G510068344
- UPC # 850040816235
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Height | 10'7" ft. |
Size | 10'x10' |
Details
Item | Pop Up Canopy |
Color | Red/White |
Material | Steel/Polyester |
Weight | 80 lbs |
Includes | 10' x 10' Steel Frame, A 500-Denier Fabric Top And Comes With (3) Half Wall Skirts, (1) Back Sidewall, A Dust Cover For Convenient Portability And A Rope And Spike Kit |
Description
This colorful red and white striped canopy kit features thumb-lock sliders, a textured 10 FT x 10 FT steel frame, a durable 500-denier polyester fabric top that FT s 100% fire-retardant for added safety and comes with 3 Half Wall Skirts, 1 Back Sidewall, a dust cover for convenient portability and a rope and spike kit for extra stability. Its the perfect canopy for a fairgrounds concessions stand or a festive day out with the family!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Oak Charcoal 17.6# (00074)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- MIDWEST AIR TECHNOLOGIES TIE FENCE ALUM 6.5"" BG30 (328554C)
- A & I PRODUCTS Filter, Air, Inner 11.5" x4" x4" (A-3115569R2)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- IMPACT CANOPY Carport 10 FT 8In x 20 FT, 8 legs, Steel Pipes, White (070018003)
- IMPACT CANOPY Carnival Kit 8 FT x 8 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040011)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Grey (070018131)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan (070018130)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - Red Rectangle (SHSRED-1620-X)
- Impact Canopy Canopies & Shelters