Shop All Wagon Carts
Impact Canopy
All Terrain 2 XL Wagon, Grey
Mfr # 440060013
Zoro # G410068314
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in.
- Overall Length 54 in.
- Overall Width 24 in.
- Color Grey
- Includes (1) Grey All Terain Wagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 440060013
- Zoro # G410068314
- UPC # 859578007689
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 26 in. |
Overall Length | 54 in. |
Overall Width | 24 in. |
Details
Color | Grey |
Item | Utility Wagon |
Includes | (1) Grey All Terain Wagon |
Material | Polyester Fabric / Polyurethane foam/ Steel |
Weight | 35 lbs |
Description
Transport your gear with ease and convenience with the All Terrain 2 XL Wagon in Grey. Our collapsible utility wagon is great to have on hand perfect for hauling needed supplies to the beach, camping, and sporting events. It features, large all terrain wagon tires that offer light off-roading options. All terrain wagon wheels are made from polyurethane foam and has a durable steel frame that can support up to 175 pounds. The extra-large capacity wagon bucket is constructed using durable 600 denier oxford material and measures 44 L x 24 W x 18 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2604NFX4)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- IMPACT CANOPY All Terrain 2 XL Wagon, Blue (440060003)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- IMPACT CANOPY All Terrain 2 XL Wagon, Black (440060002)
- ZORO SELECT Wagon Truck With 5th Wheel, 38 In L (39E656)
- VALLEY CRAFT Pre-Configured 4000 Trailer, 48"Wx96L (F83993)
- ZORO SELECT Wagon Truck, 400 lb., 36-1/2 In. L (12X312)
- KAHUNA WAGONS 2-Wheel UV Deck Beach Wagon (ALUM301)
- Impact Canopy Platform & Panel Trucks