Shop All Wagon Carts
Impact Canopy
All Terrain 2 XL Wagon, Forest Green
Mfr # 440060080
Zoro # G310068285
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in.
- Overall Length 54 in.
- Overall Width 24 in.
- Color Forest Green
- Includes (1) Green All Terain Wagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 440060080
- Zoro # G310068285
- UPC # 859578007696
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 26 in. |
Overall Length | 54 in. |
Overall Width | 24 in. |
Details
Color | Forest Green |
Item | Utility Wagon |
Includes | (1) Green All Terain Wagon |
Material | Polyester Fabric / Polyurethane foam/ Steel |
Weight | 35 lbs |
Description
Transport your gear with ease and convenience with the All Terrain 2 XL Wagon in Forest Green. Our collapsible utility wagon is great to have on hand perfect for hauling needed supplies to the beach, camping, and sporting events. It features, large all terrain wagon tires that offer light off-roading options. All terrain wagon wheels are made from polyurethane foam and has a durable steel frame that can support up to 175 pounds. The extra-large capacity wagon bucket is constructed using durable 600 denier oxford material and measures 44 L x 24 W x 18 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-CK)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 12 (EHTBGV12X12)
- MAGLINER Axle Cotter Pin Kit PK50 (190101K)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL (1014285)
- IMPACT CANOPY All Terrain 2 XL Wagon, Black (440060002)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- IMPACT CANOPY All Terrain 2 XL Wagon, Grey (440060013)
- IMPACT CANOPY All Terrain 2 XL Wagon, Blue (440060003)
- RADIO FLYER Little Red Wagon Rf (W5)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P-FSD)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 30 x 60" (CD-3060-16P-CR)
- Impact Canopy Wagon Carts