Shop All Wagon Carts
Impact Canopy
All Terrain 2 XL Wagon, Black
Mfr # 440060002
Zoro # G110068249
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in.
- Overall Length 54 in.
- Overall Width 24 in.
- Color Black
- Includes (1) Black All Terain Wagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 440060002
- Zoro # G110068249
- UPC # 859578007658
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 26 in. |
Overall Length | 54 in. |
Overall Width | 24 in. |
Details
Color | Black |
Item | Utility Wagon |
Includes | (1) Black All Terain Wagon |
Material | Polyester Fabric / Polyurethane foam/ Steel |
Weight | 35 lbs |
Description
Transport your gear with ease and convenience with the All Terrain 2 XL Wagon in Black. Our collapsible utility wagon is great to have on hand perfect for hauling needed supplies to the beach, camping, and sporting events. It features, large all terrain wagon tires that offer light off-roading options. All terrain wagon wheels are made from polyurethane foam and has a durable steel frame that can support up to 175 pounds. The extra-large capacity wagon bucket is constructed using durable 600 denier oxford material and measures 44 L x 24 W x 18 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 72" H, Orange (CL1386HH71)
- CASTERHQ 6" Rigid Fixed Caster, 6x2 Polyurethane on Iron Wheel, 1200 Lb (HD6660R-01-PCI-V)
- FLEMING SUPPLY Set of 4 Fleming Supply Drum Dolly 55-gallon Barrel Trash Can Cart with Casters Holds 1000-pounds (282220UTE)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated (T9601035)
- IMPACT CANOPY All Terrain 2 XL Wagon, Grey (440060013)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- IMPACT CANOPY All Terrain 2 XL Wagon, Blue (440060003)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2000 Lb (26Y461)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic, Gauge: 14 (5WT3-3060-LU-12PN-95)
- KAHUNA WAGONS Kahuna Wagons-Sidekick Dock & Pier Fishing Wagon (ALUM555)
- Impact Canopy Wagon Carts