Shop All Outdoor Holiday Décor
Impact Canopy
4th of July Inflatable, 6ft Uncle Sam and American Eagle
Mfr # 513000700
Zoro # G910068340
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 72 in.
- Width 30 in.
- Color Red/White/Blue
- Length 59 in.
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 513000700
- Zoro # G910068340
- UPC # 850040816976
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 72 in. |
Width | 30 in. |
Length | 59 in. |
Details
Item | Outdoor Inflatable |
Color | Red/White/Blue |
Weight | 5 lbs |
Material | weatherproof nylon fabric |
Includes | (1) 4th of July Inflatable |
Description
The 4th of July Uncle Sam and Eagle Inflatable is a festive touch to your yard for the 4th of July Holiday. This durable 6ft indoor/outdoor decoration has weather proof nylon fabric for extended outdoor use. It includes light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer. Deflates fast for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM Sunbeam Fabia Square Aluminum Fire Table (9295)
- SCORPION MASTER Scorpion Bug Grabber Multicolored Plastic Stick-N-Seal Traps (900226)
- KENYON Sprinkler Head Trimmer, 2-3/4 In (85422GR)
- BIGFOOT Aluminum Snow Shovel Pusher Design, 20in Blade, Non-Stick Coating, Wooden Handle (1216-1)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- GEMMY Flat-tastic LED 35.433 in. Santa in Sleigh with Deer Yard Decor (880700)
- Impact Canopy Outdoor Holiday Décor