Shop All Temporary Structure Accessories
Impact Canopy
20 FT Pop Up Canopy Dust Cover , Black
Mfr # 060012000
Zoro # G910068289
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20'
- Color Black
- Includes (1) Dust Cover Black
- Material polyester
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 060012000
- Zoro # G910068289
- UPC # 850040816310
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Size | 20' |
Height | 5 ft. |
Width | 1 ft. |
Length | 1.5 ft. |
Details
Item | Dust Cover |
Color | Black |
Includes | (1) Dust Cover Black |
Material | polyester |
Weight | 3 lbs |
Description
For easy storage of your Pop Up Canopy a Impact Canopy Dust Cover is the answer. The flexible fit bottom will keep your shelter investment covered and dust free while not in use. Fits most 10x20 canopy frames. Includes: 1 20 FT Dust Cover Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ring-Chute (731-08274)
- DOSATRON Fertilizer Injector, 14 GPM (D14MZ2VFII)
- STENS Tire For Exmark Vantage 5114041,105000868B1, 24311078 Lawn Mowers (160-413)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, Green (283020005)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Lime Green (040000017)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- Impact Canopy Temporary Structure Accessories