Shop All Outdoor Folding Chairs & Folding Tables
Impact Canopy
2 Tall Director Chairs, Black, 2PK
Mfr # 284009002
Zoro # G410068253
product price: $193.99
/pk 2, $97.00/ea
Sold in multiples of 2 for $387.98
Free Shipping & Returns
$387.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in.
- Color Black
- Weight 225 lbs
- Material Steel/Polyester
- Width 49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 284009002
- Zoro # G410068253
- UPC # 850040816754
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 21 in. |
Width | 49 in. |
Length | 24 in. |
Details
Color | Black |
Weight | 225 lbs |
Material | Steel/Polyester |
Item | Chair |
Includes | (2) Aluminum Frame Chairs |
Description
The Tall Director Chair 2 Pack is a perfect way to add a finishing touch to your booth at any event on a budget. Featuring double crisscross supports with a folding design for easy storage and transport. Features an Aluminum Frame with 500 denier polyester fabric, Weight Capacity: 225 lbs..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 114 Drive Links (75EXJ114G)
- COLEMAN Water Carrier 5 Gal (2000014870)
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- KOHLER Kit Fuel Rail (24 399 04-S)
- IMPACT CANOPY Hex Bungee Chair, Grey (460070013)
- RIO BEACH Rio Brands 7-Position Blue Beach Folding Chair (SC642-28PK4)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-BF)
- TRAVELCHAIR CO Travel Chair Company Roo Camping Chair - Black (7795BK)
- DO IT BEST Oversize Camp Chair (AC2002N)
- ADAMS Quik-Fold Earth Brown Rectangular Resin Folding Side Table (8510-60-3734)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 96" Rectangle-Greystone (613096)
- Impact Canopy Outdoor Folding Chairs & Folding Tables