Shop All Temporary Structure Accessories
Impact Canopy
15 FT Pop Up Canopy Dust Cover
Mfr # 060011500
Zoro # G610068299
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15'
- Width 1 ft.
- Color Black
- Material polyester
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 060011500
- Zoro # G610068299
- UPC # 850040816327
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Size | 15' |
Width | 1 ft. |
Height | 5 ft. |
Length | 1.25 ft. |
Details
Item | Dust Cover |
Color | Black |
Material | polyester |
Includes | (1) Dust Cover Black |
Weight | 3 lbs |
Description
For easy storage of your Pop Up Canopy a Impact Canopy Dust Cover is the answer. The flexible fit bottom will keep your shelter investment covered and dust free while not in use. Fits most 10x15 canopy frames. Includes: 1 15 FT Dust Cover Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Governor (Blue) (24 089 45-S)
- MTD Cable-Variable Spe (946-04655A)
- SUN JOE Replacement Bar, for SWJ701E and Others (SWJ-18BAR)
- WOODLINK LTD Woodlink 15in. Audubon 6 Port Seed Tube Feeder NATUBE12 (NATUBE12)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- SHELTERLOGICRP WHT 10x10 Comm Canopy (157398)
- Impact Canopy Temporary Structure Accessories