Shop All Temporary Structure Accessories
Impact Canopy
15 FT M Roller Bag, Black
Mfr # 060041500
Zoro # G010068318
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15'M
- Includes (1) Black carry bag with wheels
- Width 12 in.
- Height 16 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 060041500
- Zoro # G010068318
- UPC # 850040816396
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Size | 15'M |
Width | 12 in. |
Height | 16 in. |
Length | 62.5 in |
Details
Item | Roller Bag |
Includes | (1) Black carry bag with wheels |
Color | Black |
Material | polyester |
Weight | 9 lbs |
Description
Impact Instant Canopy Universal 15 FT Deluxe Roller Bag is made oversized which enables transportation and storage of your 10 FT x 15 FT Instant Canopy or Pop Up Shelter with the canopy top on. It is made from High Strength 600 denier polyester with a scuff resistant and water proof finish. Some features include 2 oversized storage pockets to carry sidewalls and accessories, a business card protective pocket, 2 Oversized rubber carry straps attached to the bag with high strength webbing for easy lifting, and 2 Extra strong nylon roller wheels for easy rolling of any canopy on most surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 90029 OEM Technologies Axial Cam Pump Kit 3100 PSI at 2.5 GPM Axial Cam Pump Kit (90029)
- STENS Air Filter 605-105 For Homelite Up 00158 (605-105)
- MGK ULD BP-300 II Contact Insecticide (gal) (7485-K07)
- SOLO Spray Boom, 24", 2 Nozzles (4900514)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- Impact Canopy Temporary Structure Accessories