Shop All Temporary Structure Accessories
Impact Canopy
10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White
Mfr # 040110001
Zoro # G410068345
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8ft.
- Color White
- Includes Frame, Top, Carry Bag, Rope And Spike Kit
- Length 10 ft.
- Material Steel/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040110001
- Zoro # G410068345
- UPC # 850040816037
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 8ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Color | White |
Includes | Frame, Top, Carry Bag, Rope And Spike Kit |
Material | Steel/Polyester |
Weight | 28 lbs |
Description
Our dressed leg canopy is perfect for any event when you want that extra elegant look. Portable and easy to take up and down in just minutes.Includes frame, top, carry bag, rope and spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE 60 ml Free Chlorine DPD 1A (LA34935)
- HI-RUN Riding Mower Tire, 18x8.5-8, 2 Ply, Turf (WD1032)
- BONIDE PRODUCTS Rose Shield Granules Systemic Insecticide 6 lb (946)
- LOGO BRANDS Buffalo Bills Round Table (604-31)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- Impact Canopy Temporary Structure Accessories