Shop All Temporary Structure Accessories
Impact Canopy
10 FT x 10 FT O FT Reilly Skirt Leg Canopy with Carry Bag, Blue
Mfr # 040110003
Zoro # G610068312
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8ft.
- Includes Frame, Top, Carry Bag, Rope And Spike Kit
- Length 10 ft.
- Material Steel/Polyester
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 040110003
- Zoro # G610068312
- UPC # 850040816044
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 8ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Includes | Frame, Top, Carry Bag, Rope And Spike Kit |
Material | Steel/Polyester |
Color | Blue |
Weight | 28 lbs |
Description
Our dressed leg canopy is perfect for any event when you want that extra elegant look. Portable and easy to take up and down in just minutes.Includes frame, top, carry bag, rope and spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA O-Ring, AR394280 (AR394280)
- PARKPOWER BY MARINCO ParkPower 12VXTRV Deluxe 12V Extension Cord (12VXTRV)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple (69818)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, Green (283020005)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Lime Green (040000017)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall Kit - 10ft x 10ft (6054)
- Impact Canopy Temporary Structure Accessories