Shop All Canopies & Shelters
Impact Canopy
10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan
Mfr # 070018130
Zoro # G310068278
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 10 ft.
- Height 9 ft. 7 in.
- Color Tan
- Material Steel/ Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 070018130
- Zoro # G310068278
- UPC # 850040816471
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Height | 9 ft. 7 in. |
Details
Item | Gazebo |
Color | Tan |
Material | Steel/ Polyester |
Weight | 85 lbs |
Includes | 10' x 10' Powder Coated Steel Frame, A Two Toned Tan Color 300 Denier Polyester Cover With Curtains , And Includes Four Mesh Bug Screen Walls For Insect Protection |
Description
The 10 FT x10 FT Impact Canopy Gazebo provides an elegant appeal to your backyard while supplying plenty of shade and protection from bugs and insects. Includes a 10 FT x 10 FT Powder Coated Steel Frame, A Two Toned Tan Color 300 Denier Polyester Cover with Curtains Fabric is Treated for UV and Water Resistance, and Includes Four Mesh Bug Screen Walls for Insect Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- STENS Blade Balancer Mag-1000 / Maga-Matic Mag-1000 (750-087)
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- SUNGRO HORTICULTURE 8QT African Violet Mix (1410502.Q08P)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- IMPACT CANOPY Carnival Kit 8 FT x 8 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040011)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- PROPAC 50-Person Shelter Cart Kit (K5501-50)
- Impact Canopy Canopies & Shelters