Shop All Canopies & Shelters
Impact Canopy
10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Grey
Mfr # 070018131
Zoro # G310068308
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 10 ft.
- Height 9 ft. 7 in.
- Color Grey
- Material Steel/ Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 070018131
- Zoro # G310068308
- UPC # 850040816488
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Height | 9 ft. 7 in. |
Details
Item | Gazebo |
Color | Grey |
Material | Steel/ Polyester |
Includes | 10' x 10' Powder Coated Steel Frame, A Two Toned Grey Color 300 Denier Polyester Cover With Curtains , And Includes Four Mesh Bug Screen Walls For Insect Protection |
Weight | 85 lbs |
Description
The 10 FT x10 FT Impact Canopy Gazebo provides an elegant appeal to your backyard while supplying plenty of shade and protection from bugs and insects. Includes a 10 FT x 10 FT Powder Coated Steel Frame, A Two Toned Grey Color 300 Denier Polyester Cover with Curtains Fabric is Treated for UV and Water Resistance, and Includes Four Mesh Bug Screen Walls for Insect Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD CORPORATION Thetford 96604 6-8 oz Aqua Bio RV Holding Tank Treatment (T6H-96604)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 64") 13.5" x5" x1" (A-AX62)
- ZORO APPROVED SUPPLIER Artesian Spas 50 Replacement Spa Filter Compatible Cartridge PAS50SV-F5/6CH-502/FC-0311 (WS.ARS0311)
- OREGON 18 Low Profile Chain (S62)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, White Cover with Leg Skirts (070018008)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- IMPACT CANOPY Carport 10 FT 8In x 20 FT, 8 legs, Steel Pipes, White (070018003)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g (070111022)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- ZORO SELECT Shelter, 9 Ft. 8.5 In. X 10 Ft. (4XMA6)
- Impact Canopy Canopies & Shelters