Shop All Temporary Structure Accessories
Impact Canopy
10 FT Pop Up Canopy Dust Cover
Mfr # 060011000
Zoro # G310068261
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10'
- Length 10 ft.
- Width 10 ft.
- Color Black
- Includes (1) Dust Cover Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 060011000
- Zoro # G310068261
- UPC # 850040816334
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Size | 10' |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Dust Cover |
Color | Black |
Includes | (1) Dust Cover Black |
Material | polyester |
Weight | 3 lbs |
Description
For easy storage of your Pop Up Canopy a Impact Canopy Dust Cover is the answer. The flexible fit bottom will keep your shelter investment covered and dust free while not in use. Fits most 10x10 canopy frames. Includes: 1 10 FT Dust Cover Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Heavy Duty Skid Shoe Fits Polaris ATV & UTV Models Sportsman ACE Ranger (2873423)
- PREMIER DESIGNS Premier Designs PD25011 Morning Rooster Spinner (PD25011)
- KOHLER Rod Assy Connecting (Std) (12 067 11-S)
- JACKS IMPORTS Fleece Bareback Pad BLACK (3443-BK)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY Breeze Wall Kit - Zippered Mesh Sidewalls for 10 FT x 10 FT Pop-Up Tent Canopy, White (033150001)
- ZORO SELECT Top Cover (TT5DFL9TCG)
- Impact Canopy Temporary Structure Accessories