Shop All Temporary Structure Accessories
Impact Canopy
10 FT Deluxe Roller Bag for 10x10 Canopy
Mfr # 060031000
Zoro # G810068259
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10' Deluxe
- Length 62.5 in.
- Material polyester
- Color Black/Purple
- Includes (1) Black carry bag with wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 060031000
- Zoro # G810068259
- UPC # 850040816341
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Size | 10' Deluxe |
Length | 62.5 in. |
Width | 10 in. |
Height | 10.5 in. |
Details
Item | Roller Bag |
Material | polyester |
Color | Black/Purple |
Includes | (1) Black carry bag with wheels |
Weight | 6 lbs |
Description
Impact Canopies Universal 10 FT Deluxe Roller Bag enables transportation and storage of your 10 FT x 10 FT Instant Canopy or Pop Up Shelter with the canopy top on. It is made from High Strength 600 denier polyester with a scuff resistant and water proof finish. Some features include 2 oversized storage pockets to carry sidewalls and accessories, a business card protective pocket, 2 Oversized rubber carry straps attached to the bag with high strength webbing for easy lifting, and 2 Extra strong nylon roller wheels for easy rolling of any canopy on most surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- MUTUAL INDUSTRIES OSHA Rebar Cap, Lime (Pack of 100) (14640-138-4)
- MTD Catcher Grass Side 1.6Bu (OEM-190-110)
- BIRCHWOOD CASEY Usa World Of Targets .22 Rimfire Due (BC-47421)
- IMPACT CANOPY Breeze Wall Kit - Zippered Mesh Sidewalls for 10 FT x 10 FT Pop-Up Tent Canopy, White (033150001)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- ZORO SELECT Bungee, PK28 (TT11C5391BGG)
- Impact Canopy Temporary Structure Accessories