Shop All Canopies & Shelters
Impact Canopy
10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g
Mfr # 070111022
Zoro # G910068258
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 149.6 in.
- Width 254 in.
- Height 1 in.
- Color Tan
- Material Polyethelene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 070111022
- Zoro # G910068258
- UPC # 850040816532
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 149.6 in. |
Width | 254 in. |
Height | 1 in. |
Details
Item | Carport Top |
Color | Tan |
Material | Polyethelene |
Weight | 18 lbs |
Includes | 10' x 20' Tan Carport Top Without Skirt Legs |
Description
The 10 FT 8In x 20 FT Replacement Carport Top in Tan without skirt legs is a 180g Polyethylene cover with heat sealed seams for strength and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange .50 (741-0663)
- DINGO DINGO MINI DOG BONE 21PK (95001)
- GRANBERG Ripping Saw Chain, .325 Pitch, .063 Gauge, 62 Drive Links (G728-3X062)
- MARASTAR Lawn/Garden Tire, Rubber, Size 11x4.0-5 (20402)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, White Cover with Leg Skirts (070018008)
- IMPACT CANOPY Carnival Kit 8 FT x 8 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040011)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Grey (070018131)
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- BUFFALO OUTDOORS Screened Pop Up Shade Tent - 6 ft.x 6 ft. (PUT66)
- Impact Canopy Canopies & Shelters