Shop All Canopies & Shelters
Impact Canopy
10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g
Mfr # 070111020
Zoro # G310068339
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 149.6 in.
- Width 254 in.
- Height 1 in.
- Color White
- Material Polyethelene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 070111020
- Zoro # G310068339
- UPC # 850040816518
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 149.6 in. |
Width | 254 in. |
Height | 1 in. |
Details
Item | Carport Top |
Color | White |
Material | Polyethelene |
Weight | 18 lbs |
Includes | 10' x 20' White Carport Top With Skirt Legs |
Description
The 10 FT 8In x 20 FT Replacement Carport Top in White is a 180g Polyethylene cover with heat sealed seams for strength and durability. It includes slirt legs for a cutting edge style and stabilty for your top.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Tb Classic Drop Spreader (76565)
- HONEYWELL NORTH North ®Silver Shield® Gloves, SSG/10, 10 Pairs (SSG/10)
- JACK POST KIDS WOOD ROCKER NATURAL (KN-10N-JE)
- ECHO Replacement Saw Chain, 20 in.L, 70 Links (72LPX70CQ)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Grey (070018131)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g (070111022)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan (070018130)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, White Cover with Leg Skirts (070018008)
- IMPACT CANOPY Carnival Kit 8 FT x 8 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040011)
- PROPAC 25 Person Shelter Kit Pallet Box (K5501-25)
- Impact Canopy Canopies & Shelters