Shop All Canopies & Shelters
Impact Canopy
10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, White
Mfr # 033000001
Zoro # G809280907
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 10 ft.
- Color White
- Material polyester
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 033000001
- Zoro # G809280907
- UPC # 850053244162
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Canopy walls |
Color | White |
Material | polyester |
Weight | 3 lbs |
Includes | (1) wall that is a solid wall and (1) wall has a middle zipper for entry and exit |
For Use With | Any standard 10'x10' frame item 040010001, 040010002, 040010003 |
Description
The Impact Canopy Wall Kit is the perfect accessory to your pop up canopy shelter. The wall kit allows you additional rain, wind and sun protection as well as privacy by zipping at the corners or attaching the hook and loop to the frame's legs and truss bars. Includes: Total of 2 190 denier polyester zipper side walls. 1 wall is a solid wall and 1 wall has a middle zipper for entry and exit. Walls can be used as a single wall or buy 2 sets for a complete enclosure of a 10 x 10 canopy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- NYLGLO US Flag, 10x15 Ft, Nylon (1655)
- ILC Replacement For CLUB CAR 105040902 (105040902)
- EASY GARDENER 4LB Citrus Fertilizer (9226)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan (070018130)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Charcoal (CPHC142414)
- Impact Canopy Canopies & Shelters