Shop All Facility Signs
This Product is Discontinued
Impact
3-Sided Wet Floor Safety Sign, Ylw/Green, 14.75x4.75x40, Plastic, PK3 (Discontinued)
Mfr # 9140
Zoro # G5226390
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend Caution Wet Floor
- Width 14.75"
- Height 40"
- Size 14.75 x 40
- Color Fluorescent Yellow/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact
- MFR # 9140
- Zoro # G5226390
- UPC # 729661135004
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14.75" |
Height | 40" |
Size | 14.75 x 40 |
Depth | 4.75" |
Details
Legend | Caution Wet Floor |
Color | Fluorescent Yellow/Green |
Material | Plastic |
Weight | 13.3 lbs |
Description
Impact® TriVu 3-Sided Wet Floor Safety Sign, Yellow/Green, 14 3/4 x 4 3/4 x 40, Plastic, 3/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.