Shop All Bluetooth & Smart Speakers
Imicro
SP-BT014BK iKANOO BT014 Power Bank Wireless Bluetooth Portable
Mfr # BT014-BLACK
Zoro # G6343112
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Microphone, Wireless Audio Stream
- Power Source Battery
- Product Type Speaker System
- Portable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imicro
- MFR # BT014-BLACK
- Zoro # G6343112
- UPC # 878294034823
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Details
Color | Black |
Features | Microphone, Wireless Audio Stream |
Power Source | Battery |
Product Type | Speaker System |
Portable | Yes |
Compatibility | Android Devices, Apple iPhone 5s Smartphone, Samsung Galaxy S4 Smartphone |
Description
iKANOO BT014 Power Bank Wireless Bluetooth Portable Speaker w/ Microphone (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- SANDISK Extreme PRO 64GB UHS-I U3 SDXC Memory Card (SDSDXXU-064G-ANCIN)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- IMICRO SP-BT012PI iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-PINK)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- CREATIVE LABS Creative Labs MF1695AA000 V2 2.0 USB Powered Desktop Speakers (MF1695AA000)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- Imicro Bluetooth & Smart Speakers